Description
Maestro LED+ Multiloc, Clamshell White, for Canada
Specifications
| Brand Name | Lutron | Sub Brand | Maestro |
| Item Name | Dimmer | Type | 3 Way, Multi-Location, Digital Fade, Tapswitch |
| Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
| Power Rating | 600 W Incandescent/Halogen, 150 W LED/CFL | Number of Poles | 1 |
| Material | Metal/Plastic | Color/Finish | White/Gloss |
| Indicator Type | Universal | Connection Type | Screw Terminal |
| Operating Temperature | 0 to 40 degrees Celsius | Environmental Conditions | 0 to 90 PCT |
| Dimensions | 77 mm W x 33 mm D x 119 mm H | Mounting | Wallbox |
| Standards | UL Listed, CSA, NOM Certified | Application | For Dimmable LED/CFL (Screw Base), Incandescent or Halogen Lighting Control |
| UPC | 784276010580 |
Packages
| 1 - UNIT - 1 | 3 - UNIT - 3 | 48 - UNIT - 48 |