Description
The Caséta Wireless family of Dimmers and Switches can be controlled directly and remotely when paired with Pico Remote Controls providing a system that delivers convenience and ease of installation.Caséta Wireless Dimmers and Switches use Lutron patented Clear Connect RF Technology which enables wireless communication with Pico Remote Controls and the Lutron Smart Bridge and Smart Bridge PRO.FEATURES:• Works with Pico Remote Control• Works with the Lutron App (via a Smart Bridge or Smart Bridge PRO)1• Lutron patented Clear ConnectR RF Technology works through walls and floors• Includes Front Accessible Service Switch (FASST)for safe lamp replacement• Works with Lutron Radio Powr SavrT Occupancy and Vacancy Sensors in standalone applications (sensors do not work with Smart Bridge or Smart Bridge PRO)
Specifications
| Brand Name | Lutron | Sub Brand | Caseta® |
| Item Name | Dimmer | Type | Multi-Location, Phase Selectable, Wireless In-Wall |
| Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
| Power Rating | 250 W LED, 500 W Incandescent/Halogen, 400 VA (300 W) Magnetic Low-Voltage, 500 W Electronic Low-Voltage, 400 W Hi-lumen 1% 2-Wire LED Driver | Number of Poles | 1 |
| Material | Metal/Plastic | Color/Finish | White |
| Connection Type | Wire Lead | Operating Temperature | 0 to 40 degrees Celsius |
| Environmental Conditions | 0 to 90 PCT | Dimensions | 119 x 75 mm |
| Mounting | Wallbox | Standards | UL, cUL Listed, NOM, CSA Certified, FCC, ICC, IFTEL Compliant |
| Application | For Screw-Base LED, Incandescent/Halogen Lighting Control, Hi-Lume 1 Percent 2-Wire LED Driver or Tu-Wire Fluorescent Ballast | UPC | 784276217736 |
Packages
| 1 - UNIT - 1 | 3 - UNIT - 3 | 48 - UNIT - 48 |