Abbotsford
STN68829

STANDARD PRODUCTS INC 68829 DRIVER-DIMMER IN ONE 24V/100W GEN2

Price $313.93 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD PRODUCTS INC
Manufacturer #:68829
Documents Documents

Description

DUOLED offers an innovative compact design, combining a dimmer switch and an LED hardwired driver. It converts line voltage (120 VAC) into low voltage (12 VDC / 24 VDC), while offering outstanding dimming performances. Having both products combined into one also eliminates the compatibility issues that are often seen between LED drivers and dimmer switches. DUOLED also offers a timeless and sleek look with a glossy white finish to blend seamlessly with your design.

Specifications

Brand Name Stanpro Item Name Driver/Dimmer Switch
Type Hardwired Voltage Rating 120 VAC Input, 24 VDC Output
Frequency Rating 60 Hz Amperage Rating <1000 mA
Power Rating 100 W Color/Finish White, Brown, Almond
Power Factor >0.9 Dimensions 2-1/8 in W x 1-3/8 in D x 4-1/8 in H
Includes DuoLED, Barrier, Switch Plate, Twisted Wire Connectors, Mounting Screws UPC 069549019546

Packages

1 - UNIT - 1