Abbotsford
STN68299

STANDARD 68299 Dimmer Switch 1000 mA, 120 VAC, 60 W Gloss White

Price $249.51 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:68299
Documents Documents

Description

DUOLED offers an innovative compact design, combining a dimmer switch and an LED hardwired driver. It converts line voltage (120 VAC) into low voltage (12 VDC / 24 VDC), while offering outstanding dimming performances. Having both products combined into one also eliminates the compatibility issues that are often seen between LED drivers and dimmer switches. DUOLED also offers a timeless and sleek look with a glossy white finish to blend seamlessly with your design.

Specifications

Brand Name Stanpro Item Name Dimmer Switch
Type Standard Voltage Rating 120 V
Frequency Rating 60 Hz Amperage Rating 1000 mA
Power Rating 60 W Color/Finish Gloss White
Power Factor 0.9 UPC 069549015746

Packages

1 - UNIT - 1