Abbotsford
CWDSUL06PBK

COOPER INDUSTRIES 300W-600W 120V 1-Pole/3-Way Slide Dimmer Switch, Black

Price $49.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:SUL06P-BK

Description

Eaton's universal slide dimmer is ergonomically designed and provides flicker-free dimming for seamless ambiance. Preset feature allows user to return to previous light level when turning lights ON. Device can be wired into either 3-way location (load side or line side). Neutral is not required for installation of device. Adjustable low-level trim setting for optimal lamp compatibility. Radio frequency interference filtering is standard on all models. Electrostatic discharge protection. Precise color matching. Compatible with any decorator wall plate or screwless decorator wall plate. Compatible with most common dimmable lighting loads (forward phase-cut). Soft gradual ON feature. Title 20/24 compliant.

Specifications

Brand Name Eaton Item Name Slide Dimmer Switch
Type 3-Way, Low Magnetic, Low Voltage, Residential Grade Voltage Rating 120 V
Frequency Rating 60 Hz Power Rating 300 - 600 W
Phase 1 Number of Poles 1
Material Polycarbonate Color/Finish Black
Series/Model SUL06P Action Maintained
Conductor Size 14-12 AWG Connection Type Back and Side Wired, Push Wired
Operating Temperature -4 to 158 °F Environmental Conditions Dry
Dimensions 2 in L x 2 in W x 4-1/4 in H Mounting Flush
Application DEVINE-SKYE Lines UPC 032664759536

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100