Description
Specifications
| Brand Name | RJCROSS | Item Name | Inline Remote Dimmer |
| Voltage Rating | 24 VDC | Amperage Rating | 3 A |
| Action | On/Off | Dimensions | 2-9/16 in L x 1-1/2 in W x 1-9/16 in H |
Packages
| 1 - UNIT - 1 |
| Brand Name | RJCROSS | Item Name | Inline Remote Dimmer |
| Voltage Rating | 24 VDC | Amperage Rating | 3 A |
| Action | On/Off | Dimensions | 2-9/16 in L x 1-1/2 in W x 1-9/16 in H |
| 1 - UNIT - 1 |