Description
IllumaTech Slide Preset Electro-Mechanical 0-10V Slide Dimmer for use with LED or Fluorescent Ballasts and Power Supplies, suitable for use with Class 1 or Class 2 wiring, 1200VA @ 120VAC, 1500VA @ 277VAC, 10A LED/Electronic Ballast 120/277VAC, 60Hz, 50mAmps maximum sinking current, single pole or 3-way control when used with 3-way switch - White, Ivory & Light Almond
Specifications
| Brand Name | Leviton | Sub Brand | ILLUMATECH DIMMERS |
| Type | Slide | Voltage Rating | 1,200 VAC |
| Frequency Rating | 60 Hz | Amperage Rating | 10 A |
| Number of Poles | SINGLE OR 3 WAY | Action | Standard ON/OFF |
| Standards | cCSAus | Application | Residential, Commercial |
| UPC | 078477943557 |
Packages
| 1 - UNIT - 1 |