Abbotsford
LEVIP710D0Z

LEVITON MANUFACTURING IP710-D0Z IllumaTech Dimmer Switch for 0-10V LED, Mark 7 Florescent Ballasts

Price $271.14 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEVITON MANUFACTURING
Manufacturer #:IP710-D0Z

Description

IllumaTech Slide Preset Electro-Mechanical 0-10V Slide Dimmer for use with LED or Fluorescent Ballasts and Power Supplies, suitable for use with Class 1 or Class 2 wiring, 1200VA @ 120VAC, 1500VA @ 277VAC, 10A LED/Electronic Ballast 120/277VAC, 60Hz, 50mAmps maximum sinking current, single pole or 3-way control when used with 3-way switch - White, Ivory & Light Almond

Specifications

Brand Name Leviton Sub Brand ILLUMATECH DIMMERS
Type Slide Voltage Rating 1,200 VAC
Frequency Rating 60 Hz Amperage Rating 10 A
Number of Poles SINGLE OR 3 WAY Action Standard ON/OFF
Standards cCSAus Application Residential, Commercial
UPC 078477943557

Packages

1 - UNIT - 1