Abbotsford
PASCP498LSS

PASS & SEYMOUR CP498TR15W adorne® 15A 1-Gang Pop-Out Outlet, White

Price $48.35 / EA
Final sale
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:CP498TR15W

Description

The Kitchen Countertop Outlet is a code-compliant, UL 498-certified solution for kitchen islands and peninsulas, featuring a compact design and quick connection for easy installation. Passing a strict half-gallon spill test, the outlet ensures reliability and performance, offering the utmost safety for homeowners. The outlet can withstand strong wear and tear, with built-in corrosion/chemical resistance, and the surface-mount design makes everyday cleaning easy to help maintain long-term aesthetic. Purchase the outlet with an optional lid, which comes in four cast metal options to match or complement kitchen finishes.


For use with the code-compliant Kitchen Countertop Outlet for easy access to power on islands and peninsulas

Four cast metal color options available to match style and surrounding finishes: Matte Black, Matte White, Stainless Steel & Champagne Bronze

Maintains the Kitchen Countertop Outlet surface-mount design, so it's easy to keep clean and maintain aesthetic long-term.

Patents pending

Requires a 2-inch to 2.25-inch hole drilled into the countertop, which is dependent on the inclusion of a lid (an extra .25-inch is required with a lid)

Pair with optional cast metal iron available in four finishes: Matte Black, Matte White, Stainless Steel & Champagne Bronze

Compact, surface-mount design blends in with design aesthetic and kitchen finishes

Can withstand heavy wear and tear and is corrosion/chemical resistant

For use on kitchen island or peninsula countertops

Features tamper resistant shutters to protect against insertion of foreign objects

Specifications

Brand Name Pass & Seymour Sub Brand TradeMaster
Item Name Decorator Combination Switch Type 3-Way
Voltage Rating 120/125 V Amperage Rating 15 A
Contact Configuration N-O Number of Poles 2
Contact Rating 120 V Actuator Toggle Switch
Mounting Box Connection Back and side wire
Temperature Rating -30 to 60 °C Material Thermoplastic
Color White Operating Cycles 30000
Finish Untreated Dimensions 1.32 in L x 0.94 in W x 4.06 in H
For Use With 20/30 A Turnlok Locking Plugs Standards UL, cULus Listed
Application For Residential/Commercial Application UPC 786776178609

Packages

1 - UNIT - 1