Abbotsford
CWD13017W

COOPER WIRING DEVICES 1301-7W SWITCH TOGGLE SP 15A 120V GRD WH

Price $2.37 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER WIRING DEVICES
Manufacturer #:1301-7W

Description

Eaton toggle switch, #14-10 AWG, 15A, Residential, Flush, 120V, Side and push, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Polycarbonate

Specifications

Brand Name Cooper Wiring Devices Type Toggle Switch
Number of Poles 1 Actuator Toggle
Contact Configuration Switches Color White
Material Polycarbonate Application Residential
UPC 032664750878

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100