Abbotsford
CWD13037W

COOPER WIRING DEVICES 1303-7W SWITCH TOGGLE 3-WAY 15A 120V GRD WH

Price $3.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER WIRING DEVICES
Manufacturer #:1303-7W

Description

Eaton toggle switch, #14-10 AWG, 15A, Flush, 120V, Back, side, and push wire, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Three-Way, Three-Way

Specifications

Brand Name Cooper Wiring Devices Type Toggle Switch
Number of Poles 1 Color White
Material Polycarbonate Application Residential
UPC 032664543005

Packages

1 - UNIT - 1