Abbotsford
IBV97122

ABB CI97122 Iberville® Wallplate 2 Gangs Silver, Gray Slate

Price $24.6815 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI97122

Description

The IBERVILLE COVER Plate series is designed to offer adequate finish to all types of device installed into boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Wallplate Type Plates
Number of Gangs 2 Material Stainless Steel
Color Silver, Gray Slate Orientation Horizontal and Vertical
Thickness 0.187 in Mounting Device
Standards UL E2969, CSA 5043 UPC 622538000163

Packages

1 - UNIT - 1