Abbotsford
IBV97013

ABB ELECTRIFICATION CANADA INC CI97013 Iberville® Blank Wallplate 2 Gangs Silver, Gray Slate

Price $21.7352 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI97013

Description

Iberville® Stainless steel wall plate. 3 gang direct mounting on box.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Blank Wallplate Type Plates
Number of Gangs 2 Material Stainless Steel
Color Silver, Gray Slate Orientation Horizontal
Mounting Direct, Box Standards UL E2969, CSA 5043
UPC 622538000194

Packages

1 - UNIT - 1