Abbotsford
IBV97573

ABB ELECTRIFICATION CANADA INC CI97573 Wallplate 7-gang duplex receptacle & 5toggle SS

Price $37.8703 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI97573

Description

Iberville® Stainless steel wall plate. Duplex receptacle and 5 toggle switch.


Made or assembled in Canada.

Specifications

Brand Name IBERVILLE Type Plates
Number of Gangs 6 Material Stainless Steel
Color Silver Standards UL E2969, CSA 5043
UPC 622538000132

Packages

1 - UNIT - 1