Abbotsford
IBV97402

ABB ELECTRIFICATION CANADA INC CI97402 Iberville® Wallplate 2 Gangs Silver, Gray Slate

Price $14.6501 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI97402

Description

Iberville® Stainless steel wall plate for GFCI/DECORA Receptacles Opening: 1.31 X 2.63 inch.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Wallplate Type Plates
Number of Gangs 2 Material Stainless Steel
Color Silver, Gray Slate Orientation Horizontal
Thickness 0.19 in For Use With Decora or Ground Fault Circuit Interrupter Switch
Standards UL E2969, CSA 5043 UPC 622538444028

Packages

50 - UNIT - (50)