Abbotsford
IBV97403

ABB ELECTRIFICATION CANADA INC CI97403 Iberville® Wallplate 3 Gangs Silver, Gray Slate

Price $27.3183 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI97403

Description

Iberville® Stainless steel wall plate. 3 gang decorative.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Wallplate Type Plates
Number of Gangs 3 Material Stainless Steel
Color Silver, Gray Slate Orientation Horizontal
Thickness 0.19 in For Use With Decora or Ground Fault Circuit Interrupter Switch
Standards UL E2969, CSA 5043 UPC 622538000217

Packages

1 - UNIT - 1