Abbotsford
IBV97404

ABB CI97404 4-Gang Iberville® Wallplate, Stainless Steel

Price $30.0031 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI97404

Description

Iberville® Stainless steel wall plate. 4 gang decorative.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Wallplate Type Plates
Number of Gangs 4 Material Stainless Steel
Color Silver Thickness 0.19 in
For Use With Decora or GFCI Standards UL E2969, CSA 5043
Application For Domestic Switching Devices UPC 622538000224

Packages

1 - UNIT - 1