Abbotsford
IBV97406

ABB ELECTRIFICATION CANADA INC CI97406 Iberville® Wallplate 6 Gangs Silver, Gray Slate

Price $43.3528 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI97406

Description

Iberville® Stainless steel wall plate.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Wallplate Type Plates
Number of Gangs 6 Material Stainless Steel
Color Silver, Gray Slate Orientation Horizontal
For Use With Decora or Ground Fault Circuit Interrupter Switch Standards UL E2969, CSA 5043
UPC 622538000248

Packages

1 - UNIT - 1