Abbotsford
IBV97091

ABB CI97091 Iberville® Cover Plate 1 Gangs Silver 114.3 mm Lx 69.85 mm W

Price $7.3658 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI97091
Country of origin:Canada

Description

The IBERVILLE COVER Plate series is designed to offer adequate finish to all types of device installed into boxes. Made of stainless steel, it’s offer protection against electric shock and are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Cover Plate Type Single Group
Number of Gangs 1 Length 114.3 mm
Material Stainless Steel Color Silver
Orientation Horizontal Width 69.85 mm
Thickness 0.187 in Finish Matte
Mounting Clamping/Screw For Use With 1-13/32 in Round Hole Opening
Standards UL E2969, CSA 5043 UPC 622538440174

Packages

1 - UNIT - 1