Description
The IBERVILLE COVER Plate series is designed to offer adequate finish to all types of device installed into boxes. Made of stainless steel, it’s offer protection against electric shock and are certified CSA.
Specifications
| Brand Name | ABB | Sub Brand | Iberville® |
| Item Name | Cover Plate | Type | Single Group |
| Number of Gangs | 1 | Length | 114.3 mm |
| Material | Stainless Steel | Color | Silver |
| Orientation | Horizontal | Width | 69.85 mm |
| Thickness | 0.187 in | Finish | Matte |
| Mounting | Clamping/Screw | For Use With | 5/8 in Telephone Hole |
| Standards | UL E2969, CSA 5043 | UPC | 622538441911 |
Packages
| 1 - UNIT - 1 |