Abbotsford
IBV97071

ABB ELECTRIFICATION CANADA INC CI97071 Iberville® Wallplate 1 Gangs Silver

Price $7.3985 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI97071

Description

The IBERVILLE COVER Plate series is designed to offer adequate finish to all types of device installed into boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Wallplate Type Plates
Number of Gangs 1 Material Stainless Steel
Color Silver Orientation Vertical
Thickness 0.19 in Finish Brushed, Matte
Mounting Screw Mount For Use With Toggle Switch
Standards UL File Number E2969, CSA 5043 UPC 622538440150

Packages

100 - UNIT - (100)