Abbotsford
IBV97074

ABB ELECTRIFICATION CANADA INC CI97074 Iberville® Wallplate 4 Gangs Silver, Gray Slate 4-1/2 in Lx

Price $30.0031 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI97074

Description

The IBERVILLE COVER Plate series is designed to offer adequate finish to all types of device installed into boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Wallplate Type Plates
Number of Gangs 4 Length 4-1/2 in
Material Stainless Steel Color Silver, Gray Slate
Orientation Horizontal Thickness 0.19 in
For Use With (4) Toggle Switch Standards UL E2969, CSA 5043
UPC 622538000040

Packages

1 - UNIT - 1