Abbotsford
IBV97075

ABB ELECTRIFICATION CANADA INC CI97075 Iberville® Wallplate 5 Gangs Silver

Price $33.9643 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI97075

Description

The IBERVILLE COVER Plate series is designed to offer adequate finish to all types of device installed into boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Wallplate Type Plates
Number of Gangs 5 Material 430 Stainless Steel
Color Silver Orientation Horizontal
Thickness 0.19 in For Use With Toggle Switch
Standards UL E2969, CSA 5043 UPC 622538000057

Packages

1 - UNIT - 1