Abbotsford
IBV97076

ABB ELECTRIFICATION CANADA INC CI97076 Wallplate 6-gang toggle switch SS

Price $44.1565 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI97076

Description

Iberville® Stainless steel wall plate. 6 toggle switch.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Toggle Switch Wallplate Type Plates
Number of Gangs 6 Material Stainless Steel
Color Gray/Silver Thickness 0.19 in
Standards CSA 5043 Certified, UL E2969 Listed UPC 622538000064

Packages

1 - UNIT - 1