Abbotsford
IBV97078

ABB CI97078 Iberville® Wallplate 8 Gangs Silver, Gray Slate 4-1/2 in Lx

Price $54.7255 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI97078

Description

Iberville® Stainless steel wall plate. 8 gang toggle switch.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Wallplate Type Plates
Number of Gangs 8 Length 4-1/2 in
Material Stainless Steel Color Silver, Gray Slate
Orientation Horizontal For Use With (8) Toggle Switch
Standards UL E2969, CSA 5043 UPC 622538000088

Packages

1 - UNIT - 1