Abbotsford
IBV97079

ABB ELECTRIFICATION CANADA INC CI97079 Wallplate 9-gang toggle switch SS

Price $56.6088 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI97079

Description

Iberville® Stainless steel wall plate. 9 gang toggle switch.

Specifications

Brand Name ABB Type Plates
Number of Gangs 9 Material Stainless Steel
Color Silver Standards UL E2969, CSA 5043
UPC 622538000095

Packages

1 - UNIT - 1