Abbotsford
IBV97080

ABB ELECTRIFICATION CANADA INC CI97080 Wallplate 10-gang toggle switch SS

Price $61.5923 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI97080

Description

Iberville® Stainless steel wall plate. 10 gang toggle switch.


Made or assembled in Canada.

Specifications

Brand Name ABB Type Plates
Number of Gangs 10 Material Stainless Steel
Color Silver Standards UL E2969, CSA 5043
UPC 622538000101

Packages

1 - UNIT - 1