Abbotsford
IBV97181

ABB ELECTRIFICATION CANADA INC CI97181 Cover plate inox single group 3/8" tel. hole

Price $7.3658 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI97181

Description

The IBERVILLE COVER Plate series is designed to offer adequate finish to all types of device installed into boxes. Made of stainless steel, it’s offer protection against electric shock and are certified CSA.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Cover Plate Type 1-Unit
Number of Gangs 1 Length 114.3 mm
Material Stainless Steel Color Silver
Orientation Horizontal Width 69.85 mm
Thickness 0.187 in Finish Matte
Mounting Clamping/Screw Standards UL E2969, CSA 29700
UPC 622538440143

Packages

50 - UNIT - (50)