Abbotsford
MIL49362585

MILWAUKEE ELECTRIC TOOL 49-36-2585 6" Pressure Sensitive Adhesive Sander Backing Pad – Soft

Price $54.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-36-2585

Description

Optimized for use with the M12 FUEL™ 6” Random Orbital Sander, the MILWAUKEE® 6” Pressure Sensitive Adhesive Sander Backing Pad – Soft is a replacement pad that features a Pressure Sensitive Adhesive (PSA) design to adhere the sander paper to the pad. The soft pad is designed specifically with the paint technician in mind, allowing the user to paint correctly and sand a clear coat. When paired with the Milwaukee® M12 FUEL™ 6” Random Orbital Sander, the pad and tool combination is optimized for vibration for long durations of usage along with the preferred removal rate of clear coat.


Designed for M12 FUEL™ Random Orbital Sander – 3/32” (2584-20)

Compatible with Pressure Sensitive Adhesive (PSA) sandpaper

Soft Density allows a Fine finish on the paint correction and a clear coat

The pad allows for dust collection when the vacuum is attached to the sander

Includes: (1) 6” Pressure Sensitive Adhesive Backing Pad – Soft – 49-36-2585

Specifications

Brand Name Milwaukee® Color Black
UPC 045242849352

Packages

1 - UNIT - 1