Abbotsford
MIL49362586

MILWAUKEE ELECTRIC TOOL 49-36-2586 6" Pressure Sensitive Adhesive Sander Backing Pad – Firm

Price $54.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-36-2586

Description

Optimized for use with the M12 FUEL™ 6” Random Orbital Sander, the MILWAUKEE® 6” Pressure Sensitive Adhesive Sander Backing Pad – Firm is a replacement pad that features a Pressure Sensitive Adhesive (PSA) design to adhere the sander paper to the pad. The firm pad is designed specifically with the body technician in mind, allowing the user to shape body filler and remove paint to bare metal. When paired with the Milwaukee® M12 FUEL™ 6” Random Orbital Sander, the pad and tool combination is optimized for vibration for long durations of usage along with the preferred removal rate of body filler.


Designed for M12 FUEL™ Random Orbital Sander - 3/16” (2585-20)

Compatible with Pressure Sensitive Adhesive (PSA) sandpaper

Firm Density allows the Removal of body filler and paint

The pad allows for dust collection when the vacuum is attached to the sander

Includes: (1) 6” Pressure Sensitive Adhesive Backing Pad – Firm 49-36-2586

Specifications

Brand Name Milwaukee® Color Red
UPC 045242849376

Packages

1 - UNIT - 1