Abbotsford
MIL48809120

MILWAUKEE 48-80-9120 1/2” x 18” 120 Grit Bandfile Belts – 4 pack

Price $21.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-80-9120

Description

The MILWAUKEE® 1/2” x 18” 120 Grit Bandfile Belts deliver less loading for faster cleanup. This belt features a premium ceramic grain designed to file down surfaces faster than aluminum oxide. The durable Y-weight polyester, waterproof, cloth backing reduces edge fray and increases product life. Stearate Coating improves grain adhesion while reducing loading to ensure maximum productivity and cooler cutting. Accomplishes consistent, smooth clean-ups in metal, wood, plastic, and fiberglass. Available in 40-120 grits.


Quarter turn design locks hose into place while on the extractor

10' hose length

36mm hose diameter

Anti-static material

Removeable hose end for use with compatible adapters

Compatible with the M18 FUEL™ PACKOUT™ 9 Gallon Dual-Battery Dust Extractor w/ VACLINK (0888-20/22HD)

Available in Grits 40-120

Made in USA

Specifications

Brand Name Milwaukee Tool Color Blue,Red
Backing Material Glass Cloth UPC 045242253005

Packages

1 - UNIT - 1