Abbotsford
MIL49360401

MILWAUKEE ELECTRIC TOOL 49-36-0401 5" Backing Plate

Price $32.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-36-0401

Description

The MILWAUKEE® Hook & Loop attachment method of this 5” Backing Plate means that any Hook & Loop enabled polishing pad can be used with the backing plate, giving you a greater level of freedom in selecting your accessories. The Milwaukee 5” Backing Plate is designed for use with MILWAUKEE® M18 FUEL™ 15mm Random Orbital Polisher, but it has also been optimized for use with the MILWAUKEE® M18 FUEL™ 21mm Random Orbital Polisher. The 5” Backing Plate can be interchanged between the two polishers as needed based on application requirements. The durable rubber design aids in the dispersion of heat in application which prolongs the life of the backing plate itself, saving you both time and money.


Compatible with the M18 FUEL™ 15mm and 21mm Random Orbital Polishers

Hook and Loop Attachment Method

Superior Heat Dispersion for Prolonged Life

Durable Rubber Design

Balanced for Low Vibration

Specifications

Brand Name Milwaukee Tool Type Polishing
UPC 045242645244

Packages

1 - UNIT - 1