Abbotsford
MIL49937760

MILWAUKEE ELECTRIC TOOL 49-93-7760 5" DIAMOND MAX™ Double Row Diamond Cup Wheel

Price $69.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-93-7760

Description

The MILWAUKEE® DIAMOND MAX™ Double Row Diamond Cup Wheels deliver up to 2X faster material removal. Milwaukee's unique diamond formula provides up to 5X life on concrete. The double-row cup wheels have increased surface contact for increased grinding control and a smooth surface finish. These diamond cup wheels are designed with a vented core for efficient dust extraction. Ideal for use in grinding concrete, leveling, and adhesive removal. Equipped with 5/8"-11 threaded arbor for use in angle grinders. For use wet and dry.


Up to 2X Faster Material Removal

Up to 5X Life on Concrete

Increased Grinding Control

Smooth Surface Finish

Vented Core for Efficient Dust Extraction

For Concrete Leveling, Adhesive Removal, and Concrete Grinding

For Use With Angle Grinders

Arbor Size: 5/8"-11

For Wet and Dry Use

Max RPM: 12,000

Specifications

Brand Name Milwaukee Tool Sub Brand DIAMOND MAX™
Diameter 5 IN Abrasive Material Diamond
Color Silver UPC 045242217434

Packages

1 - UNIT - 1