Abbotsford
MIL48521300

MILWAUKEE ELECTRIC TOOL 48-52-1300 Brush cup wire crimped carbon steel 4"

Price $37.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-52-1300

Description

For lighter duty surface cleaning a Crimped style Cup Brush is appropriate. Crimped wire is less rigid than Knotted and can get into crevices more easily. Milwaukee offers a full range of Crimp and Knotted Wire Cup Brushes. This Crimp Wire Cup Brush is designed to be used on 7 inch Milwaukee and competitive Grinders with 5/8-11 threaded spindles. Made from carbon steel wire.


Hyperwire™ Construction for Faster Material Removal and Greater Life

Improved Design Reduces Wire Fatigue

Precision Construction Reduces Vibration

Carbon steel

Specifications

Brand Name Milwaukee Diameter 4.0 in
Material Plastic UPC 045242144556

Packages

1 - UNIT - 1