Abbotsford
MIL48521350

MILWAUKEE ELECTRIC TOOL 48-52-1350 Brush cup wire knot carbon steel 4"

Price $41.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-52-1350

Description

Milwaukee offers the finest quality Knot Wire Cup Brushes to give you long service on the toughest cleaning jobs. These cup brushes are ideally suited for cleaning castings, structural steel and sheet metal. Milwaukee offers a full range of Knotted and Crimped Cup Brushes as well as a full line of Stringer Bead and Full Cable Twist Wire Wheels. This Knot Wire Cup Brush is designed to be used on 7 inch Milwaukee and competitive Grinders with 5/8-11 threaded spindles. Made of carbon steel.


Hyperwire™ Construction for Faster Material Removal and Greater Life

Improved Design Reduces Wire Fatigue

Precision Construction Reduces Vibration

Carbon steel

Specifications

Brand Name Milwaukee Tool Diameter 4 in
UPC 045242144600

Packages

1 - UNIT - 1