Abbotsford
MIL48525050

MILWAUKEE ELECTRIC TOOL 48-52-5050 Brush cup wire knot SS 3"

Price $33.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-52-5050

Description

Milwaukee offers the finest quality Knot Wire Cup Brushes to give you long service on the toughest cleaning jobs. These cup brushes are ideally suited for cleaning castings, structural steel and sheet metal. Milwaukee offers a full range of Knotted and Crimped Cup Brushes as well as a full line of Stringer Bead and Full Cable Twist Wire Wheels. This Knot Wire Cup Brush is designed to be used on 4-1/2 inch or 5 inch Milwaukee and competitive Grinders with 5/8-11 threaded spindles. Made of carbon steel.


Hyperwire™ Construction for Faster Material Removal and Greater Life

Improved Design Reduces Wire Fatigue

Precision Construction Reduces Vibration

Made of stainless steel for wire brushing on stainless steel material.

Specifications

Brand Name Milwaukee Diameter 2.75 in
Material Steel UPC 045242145300

Packages

1 - UNIT - 1