Abbotsford
MIL48525060

MILWAUKEE ELECTRIC TOOL 48-52-5060 Brush cup wire crimped carbon steel 3"

Price $26.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-52-5060

Description

For lighter duty surface cleaning a Crimped style Cup Brush is appropriate. Crimped wire is less rigid than knotted and can get into crevices more easily. Milwaukee offers a full range of Crimp and Knotted Wire Cup Brushes. This Crimp Wire Cup Brush is designed to be used on 4-1/2 or 5 inch Milwaukee and competitive Grinders with 5/8-11 threaded spindles. Made from carbon steel wire.


Hyperwire™ Construction for Faster Material Removal and Greater Life

Improved Design Reduces Wire Fatigue

Precision Construction Reduces Vibration

Carbon steel

Specifications

Brand Name Milwaukee Diameter 3.0 in
Material Steel UPC 045242145355

Packages

1 - UNIT - 1