Abbotsford
MIL48525070

MILWAUKEE 48-52-5070 Wheel radial crimped carbon steel 4"

Price $22.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-52-5070

Description

The Crimped Wire Brush is suited for general purpose surface cleaning and conditioning. Milwaukee offers Crimped Wire Wheels in both carbon and stainless steel. The brush is designed for use on 4-1/2 or 5 inch Milwaukee and competitive Grinders with 5/8-11 threaded spindles. Made of carbon steel.


Hyperwire™ Construction for Faster Material Removal and Greater Life

Improved Design Reduces Wire Fatigue

Precision Construction Reduces Vibration

4 in. diameter, 5/8 in., 11 thread

Specifications

Brand Name Milwaukee Diameter 4.0 in
Material Plastic UPC 045242145409

Packages

1 - UNIT - 1