Abbotsford
MIL49901980

MILWAUKEE ELECTRIC TOOL 49-90-1980 1-7/8" Dust Extraction Adaptor Kit

Price $18.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-90-1980

Description

The MILWAUKEE® 1-7/8” Dust Extraction Adapter Kit allows Milwaukee 1-7/8” Hoses (49-90-1996, 49-90-1984, 49-90-1986) to connect to most power tools for dust collection directly from the tool. The dust extraction kit includes three adapters for multiple different uses and tool fitment. The Hose Clip Adapter screws onto the end of the hose and connects directly to Milwaukee power tools or the other two adapters. The Power Tool Adapter clips into the Hose Clip Adapter and provides a friction fit to most power tool dust ports. The Table Saw Adapter clips into the Hose Clip Adapter and provides a secure connection to 2-1/2” table saw dust ports. The Milwaukee 1-7/8” Dust Extraction Adapter Kit includes a gray color ring for quick identification of its 1-7/8” diameter.


Compatible with other 1-7/8" diameter vacuum hoses

Gray color ring for quick identification of its 1-7/8” diameter

Hose Clip Adapter screws onto the end of the hose and connects directly to MILWAUKEE® power tools or dust shrouds with a clip interface and the other two adapters included in the kit

Power Tool Adapter clips into the Hose Clip Adapter and provides a friction fit to most power tool dust ports

Table Saw Adapter clips into the Hose Clip Adapter and provides a secure connection to 2-1/2” table saw dust ports

Specifications

Brand Name Milwaukee Item Name Dust Extraction Adaptor Kit
Size 1-7/8 in Material Plastic
Color/Finish Black For Use With 49-90-1996, 49-90-1984, 49-90-1986 1-7/8 in Hoses
Includes (3) Adapters UPC 045242542932

Packages

1 - UNIT - 1