Abbotsford
MIL49901985

MILWAUKEE ELECTRIC TOOL 49-90-1985 1-7/8" Wet Floor Nozzle

Price $14.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-90-1985

Description

The MILWAUKEE® 1-7/8" Wet Floor Nozzle is the ideal tool to use during wet mess clean-up. The angled squeegee underneath the vacuum nozzle quickly funnels and removes water from flat surfaces. The vacuum squeegee attachment makes cleaning spills and other wet mess hazards easier when connected to an extension wand. The gray color indication ring allows for quick size identification of its 1-7/8" Diameter. This Wet Floor Nozzle is compatible with Milwaukee 1-7/8" Vacuum Hoses (49-90-1996, 49-90-1984, 49-90-1986) and other 1-7/8" diameter vacuum hoses.


Compatible with other 1-7/8" diameter vacuum hoses

Gray color ring for quick identification of its 1-7/8” diameter

9-1/2" cleaning width

Low profile head allows for optimized water pickup from flat surfaces

Angled squeegee helps with wet mess pickup

Specifications

Brand Name Milwaukee Item Name Wet Floor Nozzle
Inlet Size 1-7/8 in Color Gray
Dimensions 9-1/2 in L For Use With Milwaukee 49-90-1996, 49-90-1984, 49-90-1986 1-7/8 in Vacuum Hoses
UPC 045242542987

Packages

1 - UNIT - 1