Abbotsford
MIL49902003

MILWAUKEE ELECTRIC TOOL 49-90-2003 2-1/2" Curved Nozzle

Price $12.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-90-2003

Description

The MILWAUKEE® 2-1/2" Curved Nozzle makes cleaning more efficient and comfortable. The ergonomic grip allows for easier handheld cleaning along flat or uneven surfaces. The angled nozzle delivers better cleaning efficiency than other vacuum accessories ends. The red color indication ring allows for quick size identification of its 2-1/2” diameter. This curved vacuum nozzle is compatible with Milwaukee 2-1/2" Vacuum Hoses (49-90-2004, 49-90-2006) and other 2-1/2" diameter vacuum hoses.


Red color ring for quick identification of its 2-1/2” diameter

Compatible with other 2-1/2" diameter vacuum hoses

Small profile allows for cleaning in tight areas

8-1/2" Length

Ergonomic grip for easier cleaning

Specifications

Brand Name Milwaukee Item Name Curved Nozzle
Inlet Size 2-1/2 in Color Black
Dimensions 8-1/2 in L For Use With Milwaukee 49-90-2004, 49-90-2006 2-1/2 in Vacuum Hoses
UPC 045242543274

Packages

1 - UNIT - 1