Abbotsford
MIL49902005

MILWAUKEE ELECTRIC TOOL 49-90-2005 2-1/2" Wet Floor Nozzle

Price $13.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-90-2005

Description

The MILWAUKEE® 2-1/2" Wet Floor Nozzle is the ideal tool to use during wet mess clean-up. The angled squeegee underneath the vacuum nozzle quickly funnels and removes water from flat surfaces. The vacuum squeegee attachment makes cleaning spills and other wet mess hazards easier when connected to an extension wand. The red color indication ring allows for quick size identification of its 2-1/2” Diameter. This Wet Floor Nozzle is compatible with Milwaukee 2-1/2" Vacuum Hoses (49-90-2004, 49-90-2006) and other 2-1/2" diameter vacuum hoses.


Red color ring for quick identification of its 2-1/2” diameter

Compatible with other 2-1/2" diameter vacuum hoses

12" Cleaning Width

Low profile head allows for optimized water pickup from flat surfaces

Angled squeegee helps with wet mess pickup

Specifications

Brand Name Milwaukee Item Name Wet Floor Nozzle
Inlet Size 2-1/2 in Color Black
For Use With 49-90-2004, 49-90-2006 2-1/2 in Vacuum Hoses UPC 045242543298

Packages

1 - UNIT - 1