Abbotsford
MIL49902008

MILWAUKEE ELECTRIC TOOL 49-90-2008 2-1/2" Crevice Tool

Price $10.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-90-2008

Description

The MILWAUKEE® 2-1/2" Crevice Tool is designed to access tight areas and makes cleaning around edges easier. The vacuum crevice tool allows for cleaning hard-to-reach areas where other vacuum attachments will not fit. The red color indication ring allows for quick size identification of its 2-1/2” diameter. This Crevice Tool is compatible with Milwaukee 2-1/2" Vacuum Hoses (49-90-2004, 49-90-2006) and other 2-1/2" diameter vacuum hoses.


Red color ring for quick identification of its 2-1/2” diameter

Compatible with other 2-1/2" diameter vacuum hoses

Angled tip for better cleaning performance

10" long for additional cleaning reach

Specifications

Brand Name Milwaukee Item Name Crevice Tool
Arbor/Shank Size 2-1/2 in Material Plastic
Color Black Overall Length 2-3/4 in
For Use With 0930-22HD M18™ Fuel™ 12 gal Dual Battery Wet/Dry Vacuum Kit UPC 045242543328

Packages

1 - UNIT - 1