Abbotsford
MIL49902011

MILWAUKEE ELECTRIC TOOL 49-90-2011 1-7/8" Floor Utility Nozzle

Price $8.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-90-2011

Description

The MILWAUKEE® 1-7/8" Floor Utility Nozzle makes cleaning up larger areas faster. The nozzle is designed to clean in wider paths on all surface types, saving time and increasing efficiency. The bevels on either side of the nozzle ensure this vacuum nozzle won’t get stuck to surfaces and allow it to glide more easily in a rocking motion. The gray color indication ring allows for quick size identification of its 1-7/8" diameter. This Floor Utility Nozzle is compatible with Milwaukee 1-7/8" Vacuum Hoses (49-90-1996, 49-90-1984, 49-90-1986) and other 1-7/8" diameter vacuum hoses.


Compatible with other 1-7/8" diameter vacuum hoses

6" cleaning width

Gray color ring for quick identification of its 1-7/8” diameter

Optimized for use on hard surfaces

Specifications

Brand Name Milwaukee Item Name Floor Utility Nozzle
Inlet Size 1-7/8 in Color Black
Dimensions 6 in L For Use With Milwaukee 49-90-1996, 49-90-1984, 49-90-1986 1-7/8 in Vacuum Hoses
UPC 045242543441

Packages

1 - UNIT - 1