Abbotsford
MIL49902014

MILWAUKEE ELECTRIC TOOL 49-90-2014 1-1/4” x 2’ to 6’ Expandable Hose

Price $46.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-90-2014

Description

The MILWAUKEE® 1-1/4” x 2’ to 6’ Expandable Hose provides 6’ of extended reach when in use and collapses to 2’ for compact storage. With an 1-1/4” diameter, it is designed for use with the MILWAUKEE® M18 FUEL™ PACKOUT™ 2.5 Gallon Wet/Dry Vacuum and the MILWAUKEE® M18™ 2 Gallon Wet/Dry Vacuum. The hose end is removable for use with the MILWAUKEE® Power Tool Adapter. The hose material allows for easy maneuverability and flexibility during use for a better cleaning experience.


Compatible with 0880-20 and 0970-20

Collapses down to 2' for easy storage

Expands to 6' in length for greater reach

Quarter turn design locks hose into place

Removable hose end for use with 49-90-2018 adapter

Specifications

Brand Name Milwaukee Item Name Expandable Hose
Size 1-1/4 in Material Plastic
Color Black Length 2 - 6 ft
For Use With M18 Fuel™ PACKOUT™ 2.5 gal Wet/Dry Vacuum and M18™ 2 gal Wet/Dry Vacuum UPC 045242846030

Packages

1 - UNIT - 1