Abbotsford
MIL491619PS

MILWAUKEE ELECTRIC TOOL 49-16-19PS 4-Gallon Sprayer Tank Assembly w/ SWITCH-TANK™

Price $378.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-16-19PS
Documents Documents

Description

The MILWAUKEE® 4-Gallon Sprayer Tank Assembly w/ SWITCH TANK™ is an interchangeable tank powered by the M18™ Powered Base w/ SWITCH TANK™ (not included). The sprayer tank assembly includes the pump, hose, and wand. The design allows you to add on tank assemblies for different applications, eliminating cross-chemical contamination. The 4-Gallon Sprayer Tank Assembly features a dual diaphragm pump for longer pump life and Viton® seals for increased durability against harsh chemicals. The sprayer tank also has a wide mouth opening for easier pouring and a strainer that filters debris from getting into the tank.


Instant, Constant and Adjustable Pressure for Ultimate Control

Add-on Interchangeable Tank Assembly to Eliminate Cross-Chemical Contamination

Compatible with: M18™ Powered Base w/ SWITCH TANK (3019-20)

Critical seals: Viton® for increased durability against chemicals

Dual Diaphragm Pump: For Longer Pump Life

Wide Mouth Opening for Easier Pouring

High visibility markings for easy fill management

Tank identification stickers for easy tank identification

Easy access latches for quick tank swaps

Onboard measuring cup for easy access

Specifications

Brand Name Milwaukee Tool Sub Brand SWITCH TANK™
Height 16.50 in Width 15 in
Depth 10.95 in Material Metal,Plastic
Weight 8.00 lb UPC 045242250059

Packages

1 - UNIT - 1