Abbotsford
MIL49162762

MILWAUKEE 49-16-2762 2 Gallon Handheld Sprayer Tank

Price $82.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2762

Description

The MILWAUKEE® Two Gallon Handheld Sprayer Tank is to be used with the MILWAUKEE® M12™ Sprayer Powered Head (2528-20). The sprayer tank comes complete with an onboard measuring cup, strainer, and intake hose.


For use with M12™ Handheld Sprayer Powered Head(2528-20)

Two gallon tank capacity

Translucent tank walls for visibility to liquid levels

Includes strainer to filter debris

Includes onboard measuring cup for quick measurements

Includes intake hose

Imperial and metric measurement marks

Metal clasps

Sturdy squared design

Weight: 2.6lbs

Specifications

Brand Name Milwaukee Tool Color White
UPC 045242736768

Packages

1 - UNIT - 1