Abbotsford
KLN56514

KLEIN TOOLS, INC 56514 Chain Replacement Part, Fish Rod Attachment

Price $16.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:56514

Description

The Chain Attachment is a replacement part for the 7-Piece Fish Rod Attachment Set (Cat. No. 56511). The Magnet (Cat. No. 56515) attaches to the Chain to retrieve wire in blind applications. This attachment fits all Klein fish and glow rods. Note: Does not fit Super Rod Series (SRS) fish rods.


Works with the Magnet attachment (Cat. No. 56515) to fish wire or cable in blind applications

Durable stainless steel connectors

Over 26-Inches in length

Ideal for wire pulling and installation applications

Specifications

Brand Name Klein Tools Item Name Fish Rod Attachment
Material Stainless Steel/Steel Type Chain Replacement
Color Gray Dimensions 26.6 in L x 0.3 in W x 0.2 in H
For Use With All Klein Fish and Glow Rods Application For Wire Pulling, Installation
UPC 092644565144

Packages

1 - UNIT - 1