Abbotsford
KLN56515

KLEIN TOOLS, INC 56515 Magnet Replacement Part, Fish Rod Attachment

Price $16.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:56515

Description

The Chain Attachment is a replacement part for the 7-Piece Fish Rod Attachment Set (Cat. No. 56511). The Magnet attaches to the Chain (Cat. No. 56514) to retrieve wire in blind applications. This attachment fits all Klein fish and glow rods. Note: Does not fit Super Rod Series (SRS) fish rods.


Works with the Chain attachment (Cat. No. 56514) to fish wire or cable in blind applications

Strong magnet

7-Piece Attachment Set (56511) includes a hard plastic carrying case

Specifications

Brand Name Klein Tools Item Name Fish Rod Attachment
Material Magnet/Stainless Steel/Steel Type Magnet Replacement
Color Gray Dimensions 0.4 in dia x 1.2 in L x 0.4 in W x 0.4 in H
For Use With All Klein Fish and Glow Rods Application For Wire Pulling, Installation
UPC 092644565151

Packages

1 - UNIT - 1