Abbotsford
KLN56116

KLEIN TOOLS, INC 56116 Fish Tape Eyelet 1-1/2 in L 3/16 in Cable

Price $67.39 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:56116

Description

For use with 1/8 inch wide steel fish tapes. Swivel head design helps prevent kinks and allows smoother, easier fishing in tight turns. High capacity eyelet holds up to five no.12 un-stripped wires or seven no.10 bare wires. High strength steel construction allows for optimal performance over repeated uses. Retrofit instructions included.


For use with all Klein fiberglass fish tape

Attach with Klein Tools Ratcheting Crimper (Cat. No. 56115V - only available in kit 56115)

High strength construction for optimal performance

Specifications

Brand Name Klein Tools Item Name Fish Tape Eyelet
Type For use only with fiberglass fish tapes (Cat. No. 56009, 56010 & 56014) Length 1-1/2 in
Wire Size 3/16 in Material Fiberglass
For Use With 56009, 56010 and 56014 Fiberglass Fish Tapes, 56115V Ratcheting Crimper Application Attach with Klein Tools Ratcheting Crimper (Cat. No. 56115V - only available in kit 56115)
UPC 092644561160

Packages

1 - UNIT - 1